Beli distributor pipa maspion di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  2. Non Brand Manual Ball Valve
    Mulai

    Rp93.900

    Non Brand Manual Ball Valve
    Deskripsi:
    These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
  3. Spindo Pipa Baja Saluran Air Medium Galvanised
    Mulai

    Rp389.900

    Spindo Pipa Baja Saluran Air Medium Galvanised
    atribut:
    • Hydrostatic Test (kgf/cm²): 50
    • Standard Length (m): 6
    • Tolerance on Wall Thickness: +15% & -10%
  4. Spindo Pipa Black Steel
    Mulai

    Rp369.900

    Spindo Pipa Black Steel
    Deskripsi:
    Diameter 25mm, tebal 3.2mm; berat 2.41 kg/m
    atribut:
    • Length (m): 6
    • Material: Carbon Steel
  5. Spindo Carbon Steel Pipe (Galvanize)
    Mulai

    Rp489.900

    Spindo Carbon Steel Pipe (Galvanize)
    Deskripsi:
    Diameter 80mm, tebal 5.49mm; berat 11.2 kg/m
    atribut:
    • Length (m): 6
  6. MILWAUKEE VALVE Butterfly Valves
    Mulai

    Rp769.900

    MILWAUKEE VALVE Butterfly Valves
    Deskripsi:
    Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
  7. Fort Cable Ties (Kabel Tis)
    Mulai

    Rp6.900

    Fort Cable Ties (Kabel Tis)
    Deskripsi:
    Cable ties ini memenuhi standar industri UL (USA)
    atribut:
    • Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
  8. Sanken Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.899.900

    Sanken Water Dispenser Bottom Loading (Galon Bawah)
    Deskripsi:
    Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopi
    atribut:
    • Frequency (Hz): 50
  9. SEE ALL INDUSTRIES Bathroom Mirrors
    Mulai

    Rp899.900

    SEE ALL INDUSTRIES Bathroom Mirrors
    Deskripsi:
    Tamper-resistant bathroom mirrors withstand impacts, scratches, and vandalism. They mount to walls with hardware that conceals attachment points to prevent theft and removal in schools or other public bathrooms.
    atribut:
    • UNSPSC: 31241704
    • Includes Mounting Hardware: Yes
    • Mounting Location: Wall
  10. KETCHAM Bathroom Mirrors
    Mulai

    Rp1.399.900

    KETCHAM Bathroom Mirrors
    Deskripsi:
    Standard mirrors mount to walls in bathroom areas. They adjust to offer a clear reflective surface for grooming and other personal-care tasks.
    atribut:
    • Shape: Rectangular
  11. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  12. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  13. Kitz Ball Valve
    51%
    Mulai

    Rp309.900

  14. VICTOR Oxy-Fuel Torch Kit (Blender Las Potong)
    Mulai

    Rp10.999.900

    VICTOR Oxy-Fuel Torch Kit (Blender Las Potong)
    Deskripsi:
    These outfits contain a torch handle, cutting attachment and tip, heating nozzle, welding and brazing tip, hose, and regulators. They also include goggles and a flint lighter.
    atribut:
    • Torch Head Angle (°): 90
    • Torch Style: Victor
  15. VICTOR Victor-Style Torch Heating Nozzle (Mata Pemanas Torch)
    Mulai

    Rp3.099.900

    VICTOR Victor-Style Torch Heating Nozzle (Mata Pemanas Torch)
    Deskripsi:
    Heating nozzles produce multiple flames for increased heating capacity. Also known as rosebud nozzles, they're used with Victor-style torch handles for industrial, structural steel, and general fabrication.
    atribut:
    • UNSPSC: 23171535
    • Compatible Manufacturer: Victor
  16. VICTOR Oxy-Fuel Cutting Torch (Blender Las Potong)
    Mulai

    Rp10.999.900

    VICTOR Oxy-Fuel Cutting Torch (Blender Las Potong)
    Deskripsi:
    These cutting torches are compatible with Victor-style cutting tips. They mix oxygen and fuel in the handle of the torch.
    atribut:
    • UNSPSC: 23171517
    • Compatible Cutting Tip Series: 1-101; 1-101-30; 1-101-L; 1-108; 1-112; 1-118; 1-200; 1-207; 1-218; 1-244; 1-303MP; 1-318MP; 1-BTMP; 1-BTN; 1-CSN; 1-GPN; 1-GPP; 1-GTB; 1-HPN; 1-HPP; 1-MCN
    • Features: Built-In Patented Flashback Arrestors; Reverse Flow Check Valves for Added Safety
    • For Fuel Type: Acetylene; Natural Gas; Propane; Propylene
    • Hose Fitting Size: B
    • Inlet Connection Size (in): 9/16-18
    • Torch Style: Victor
    • Torch Type: Handheld
  17. CKE Axial Fan (Kipas Aksial)
    Mulai

    Rp1.199.900

    CKE Axial Fan (Kipas Aksial)
    Deskripsi:
    Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  18. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  19. NORTON PSA Sanding Disc
    Mulai

    Rp459.900

    NORTON PSA Sanding Disc
    Deskripsi:
    16inch coated adhesive (PSA) sanding discs use an adhesive attachment method when mounting to the tool's disc pad. They feature aluminum oxide abrasive material, which offers a fast cut for grinding, deburring, blending, sanding, cleaning up, and finishing metal parts and surfaces.
    atribut:
    • Abrasive Type: Coated
    • Item: PSA Sanding Disc
    • Vacuum Hole Design: Non-Vacuum
  20. BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)
    Mulai

    Rp489.900

    BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)
    Deskripsi:
    Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Speed: Fast Acting
Daftar Harga distributor pipa maspion Terbaru October 2026
Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp5.900
Non Brand Manual Ball ValveRp93.900
Spindo Pipa Baja Saluran Air Medium GalvanisedRp389.900
Spindo Pipa Black SteelRp369.900
Spindo Carbon Steel Pipe (Galvanize)Rp489.900
MILWAUKEE VALVE Butterfly ValvesRp769.900
Fort Cable Ties (Kabel Tis)Rp6.900
Sanken Water Dispenser Bottom Loading (Galon Bawah)Rp1.899.900
SEE ALL INDUSTRIES Bathroom MirrorsRp899.900
KETCHAM Bathroom MirrorsRp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)